Learn More
Axygen™ Axypet-16 Pipette Tips
For 1536-well pipetting
4590.30 € - 5720.00 €
Specifications
Volume (Metric) | 0.5 to 30 μL |
---|---|
Color | Clear |
Clean Claims | DNase, RNase Free |
For Use With (Application) | For 1536-well pipetting |
Format | Rack |
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Maxymum Recovery technology for ultra-low retention and high yield
- Sterile
Specifications
0.5 to 30 μL | |
DNase, RNase Free | |
Rack | |
1536-Well Pipetting |
Clear | |
For 1536-well pipetting | |
Low Retention | |
Polypropylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.