missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Axypet™ 16 Channel Pipettors
16-channel pipetter for 384/1536-well formats
852.00 € - 868.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Number of Channels | 16 |
Product Line | Axypet™ |
Type | Pipette |
Product Code | Brand | Accuracy | Color | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | Color | Volume (Metric) | Price | Quantity & Availability | |||
15723957
|
Axygen™
AP-16 |
±2.5 to 1% | White | 0.5 to 10 μL | N/A | ||||
15733957
|
Axygen™
AP-16-2 |
±12 to 2% | Violet | 0.2 to 2 μL | N/A | ||||
11356234
|
Axygen™
AP-16-50 |
±2.5 to 1% | Red | 5 to 50 μL | N/A | ||||
Description
High levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.
- Some are ISO 17025 Pre-calibrated
- Thumb-friendly soft spring pipetting system reduces fatigue
- Unique side EZIject button option reduces thumb movement (Left handed EZIject button available by special order).
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb during contact
- Locking feature prevents accidental volume changes during pipetting procedures
Additional multi-channel pipettor features:
- Push button and ejector button are ergonomically located
- Curved ejector bar allows tips to be ejected in steps, reducing the mount of force required for ejection
- Tip manifold rotates 360°
- Each channel of the pipettor has an individual, precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next
- Shafts withdraw when pressed against a row of tips
- Each shaft moves independently, minimizing jamming of tips
- Micrometer is continuously adjustable for selection of whole or fractional volumes
Specifications
Autoclavable | |
16 | |
Axypet™ | |
Pipette |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title