missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Impermamat AxyMat™ Sealing Mat for 2mL 96 Well Deep Well Plates

Chemical resistant mat minimizes evaporation in wide range of temperatures in PCR and storage applications

Brand:  Axygen™ AM-2ML-RD-IMP

328.30 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 12567887

  • 524.00 € / Pack of 50
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Axygen™ Impermamat sealing mats minimize evaporation in a wide range of temperatures in PCR and storage applications. ImpermaMats are chemically resistant, reusable sealing mats, that provide a high degree of confidence. For storage applications involving more aggressive solvents, they contain no adhesives or extractable to contaminate samples. Made of research-grade silicone, they can be autoclaved, and following a bleach wash and ethanol rinse protocol, they can also be reused.


  • Chemical resistance - can be used in any application requiring the presence of DMSO or similar solvent
  • Contains no adhesives, no extractables to contaminate samples
  • Tight seal to the plate, no sample evaporation or well-to-well contamination
  • Usable within wide temperature range from -80°C up to +121°C
  • High contrast alphanumeric grid for easy well identification
  • Compatibility: P-DW-11-C, P-DW-20-C, P-96-450R-C, P-96-450V-C
  • TRUSTED_SUSTAINABILITY
    Specifications

    Specifications

    Natural
    Non-sterile
    96
    10/Pk.
    Impermamat Sealing Mat
    Round
    Silicone
    Autoclavable
    50/Cs.
    -176°F to 250°F
    -80°C to +121°C
    96-well Microplate, 2 mL
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.