Learn More
Axygen™ Low Profile 8-Strip PCR Tubes
Axygen™ brand low profile 8-strip PCR tubes are ideal for low sample volume reactions.
Brand: Axygen™ PCR-0108-LP-RT-C
118.61 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Axygen™ Low Profile 8-Strip PCR tubes are ideal for low sample volume reactions. Using highly polished and precise molds, our tubes ensure precise thermal transfer and a leak-proof seal with a choice of strip caps. The low profile design allows reduced reaction time and evaporation due to less dead air volume. Tubes are available in white and clear with or without caps. Tubes are DNase-/RNase-free and nonpyrogenic.
- Low profile design results in faster and more efficient PCR reactions
- Ideal for 0.1 mL thermal cyclers
- Available in white or clear
- DNase-/RNase-free and Nonpyrogenic
- Recommended volume range = 5 μL to 125 μL
Specifications
RNase, DNase and non-pyrogenic free | |
0.1 mL | |
0.1 mL thermal cycler for low sample volume reactions | |
Non-sterile | |
Flat | |
Thin Wall 8-Strip PCR Tube with Real Time Strip Caps |
Clear | |
125/Pk. | |
Conical | |
Polypropylene | |
Strip |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.