missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Oasis™ Robotic Tips
For use with Oasis automated liquid handling systems
630.00 €
Specifications
Sterility | Non-sterile |
---|---|
Color | Clear |
Format | Rack |
Tip Style | Automation, Round |
Packaging | SBS Rack |
Description
- Tip format: 96 tip
- Tip volume range: 50 μL to 200 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile - Compatible heads: 8- or 96-channel standard volume
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifications
Non-sterile | |
Rack | |
SBS Rack | |
Dynamic Devices Oasis |
Clear | |
Automation, Round | |
50 Racks/Cs. | |
Oasis |