missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Screw Cap Tubes without Caps: Conical with Conical Bottoms
Conical tubes
598.91 €
Specifications
Certifications/Compliance | RNase, DNase, pyrogen-free |
---|---|
Color | Clear |
Material | Polypropylene |
Packaging | Bag |
Sterility | Sterile |
Product Code | Brand | Color | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Capacity (Metric) | Price | Quantity & Availability | ||||
12719608
|
Axygen™
ST-150-C-S |
Clear | 1.5 mL |
598.91 €
Pack of 4000 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
12789608
|
Axygen™
ST-200-C-S |
Clear | 2 mL |
598.91 €
Pack of 4000 |
In Stock
Log in to see stock. |
||||
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping
Specifications
RNase, DNase, pyrogen-free | |
Polypropylene | |
Sterile | |
Conical |
Clear | |
Bag | |
Not Included |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title