missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Tecan™ Evo MCA96 Compatible Nested Pipet Tips
768 tips for use with Tecan Evo MCA96 multi-channel arm
363.00 € - 387.00 €
Specifications
Tip Style | Round |
---|---|
Packaging | Nested tip rack |
Quantity | 40 Racks/Cs. |
For Use With (Equipment) | Tecan EVO MCA96 |
Product Line | Tecan |
Product Code | Brand | Sterility | Volume (Metric) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Volume (Metric) | Color | Price | Quantity & Availability | |||
15388291
|
Axygen™
EV-200-NTR-S |
Sterile | 200 μL | Gray |
387.00 €
Pack of 3840 |
In Stock
Log in to see stock. |
|||
15378291
|
Axygen™
EV-200-NTR |
Non-sterile | 200 μL | Gray |
363.00 €
Pack of 3840 |
|
|||
15277668
|
Axygen™
EV-50-NTR-S |
Sterile | 50 μL | Orange |
376.00 €
Pack of 3840 |
In Stock
Log in to see stock. |
|||
15398291
|
Axygen™
EV-50-NTR |
Non-sterile | 50 μL | Orange |
363.00 €
Pack of 3840 |
Estimated Shipment: 28-02-2025
Log in to see stock. |
|||
Description
- Tip format: 96 tip
- Tip volume range: 50 μL to 200 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile - Compatible heads: MCA96
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Specifications
Round | |
40 Racks/Cs. | |
Tecan |
Nested tip rack | |
Tecan EVO MCA96 | |
Polypropylene |