missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Axypet™ 12-Channel Digital Pipettor, Calibration 3x10 STD
High levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.
796.29 €
Specifications
Certifications/Compliance | ISO17025 |
---|---|
Number of Channels | 12 |
Product Line | Axypet™ |
Type | Multi-channel Pipettor |
Quantity | 1/Pk., 1/Cs |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
17223614
|
Axygen™
AP-12-10-STD |
0.5 to 10 μL |
796.29 €
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||||
17283614
|
Axygen™
AP-12-50-STD |
5 to 50 μL |
796.29 €
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||||
17243614
|
Axygen™
AP-12-200-STD |
20 to 200 μL |
796.29 €
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||||
17263614
|
Axygen™
AP-12-300-STD |
50 to 300 μL |
796.29 €
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||||
Description
- ISO 17025 Pre-calibrated
- Thumb-friendly soft spring pipetting system reduces fatigue
- Unique side EZIject button option reduces thumb movement
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb during contact
- Locking feature prevents accidental volume changes during pipetting procedures
- Push button and ejector button are ergonomically located
- Curved ejector bar allows tips to be ejected in steps, reducing the mount of force required for ejection
- Tip manifold rotates 360°
- Each channel of the pipettor has an individual, precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next
- Shafts withdraw when pressed against a row of tips
- Each shaft moves independently, minimizing jamming of tips
- Micrometer is continuously adjustable for selection of whole or fractional volumes
Specifications
ISO17025 | |
Axypet™ | |
1/Pk., 1/Cs |
12 | |
Multi-channel Pipettor |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title