missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CORNING AXYGEN™ Axypet™ Single-Channel Macropipette
CORNING AXYGEN™ Axypet™ Single-Channel Macropipette combines high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods.
Brand: CORNING AXYGEN™ AP-10ML
263.39 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Thumb-friendly soft spring pipetting system reduces fatigue
- 3-year warranty
- Unique side EZIject button option reduces thumb movement
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb
- Locking feature prevents accidental volume changes during procedures
Specifications
±2.5/±0.5% | |
Axypet™ | |
1 to 10 mL | |
1/Pk. |
1 | |
Macropipette | |
±0.6/plusmn;0.2% | |
3 Years |