missing translation for 'onlineSavingsMsg'
Learn More

Axygen™ Axypet™ Single-Channel Pipettor
GREENER_CHOICE

Axygen™ Axypet™ pipettors combine high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.

Brand:  Axygen™ AP-20

171.29 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.


 View more versions of this product

Product Code. 10221010

  • 222.15 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Thumb-friendly soft spring pipetting system reduces fatigue
  • 3-year warranty
  • Unique side EZIject button option reduces thumb movement
  • Finger-hook provides for a more relaxed grip
  • Large ergonomic push button is easy on the thumb during contact
  • Locking feature prevents accidental volume changes during pipetting procedures
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±3.0/ ±0.8%
1
Single-Channel Pipettor
±1.5/ ±0.3%
Tip Type: 200 μL
Axypet™
2 to 20 μL
3 years