missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Manufactured from polypropylene for superior chemical and thermal resistance; imprinted with Autoclavable. Azlon™ Polypropylene Wash Bottles are fitted with a one-piece polypropylene closure.
- Square shoulder wash bottles
- Autoclavable to 121°C
- closures maintain shape in use
- Precision jet-tip aperture for fine control
- Translucent bottles without print

Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Translucent |
Material | Polypropylene |
Quantity | 5/PK |
Closure Color | Wnite |
Autoclavable | Autoclavable |
Mouth | Wide |
Chemical Label | Unlabeled |
Closure Material | Polypropylene |
Closure Type | Non-venting Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Polypropylene Wash Bottle >
Spot an opportunity for improvement?Share a Content Correction