missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Acrylic Single-Bore Class B Buret
Suitable for left or right handed use. The Azlon™ Acrylic Single Bore Class B Buret is great for educational laboratories, especially where breakages often occur.
Brand: Azlon BDH118T
53.91 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Suitable for left or right handed use. The Azlon™ Acrylic Single Bore Class B Buret is great for educational laboratories, especially where breakages often occur.
- Acrylic construction for strength and transparency
- Graduations are screen printed in black to ISO 385 Class B accuracy
- Suitable for use in educational laboratories especially where breakages often occur
- Unaffected by most dilute aqueous solutions, however unsuitable for use with organic solvents
- Turning the stopcock through 90° makes it suitable for left or right handed use
- Stopcocks can be removed for easy cleaning
Specifications
50 mL | |
0.1 mL | |
PMP/Polyethylene Stopcocks | |
PMP, PTFE | |
Single Bore Buret | |
ISO 385 |
Acrylic | |
Left and Right Handed Use | |
Black | |
±0.1 mL | |
Class B |