missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Cylindrical Stirrer Bar

Available in a range of lengths. Azlon™ Cylindrical Stirrer Bar is suitable for a wide range of flat bottomed containers.

Brand:  Azlon SWN660

11.92 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10575505

  • 12.90 € / Pack of 2
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Available in a range of lengths. Azlon™ Cylindrical Stirrer Bar is suitable for a wide range of flat bottomed containers.

  • Plain design with rounded ends
  • Suitable for a wide range of flat bottom containers
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
0.78 in.
4.5 mm
Magnet
Cylinder
0.78 Lin.
PTFE
20 mm
2/Pk.
Stir Bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers