missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Cylindrical Stirrer Bar

Product Code. 10615335
Click to view available options
Length (Metric):
6 mm
8 mm
12 mm
13 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
80 mm
Diameter (Metric):
3 mm
4.5 mm
6 mm
8 mm
9 mm
9.5 mm
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 10615335

Brand: Azlon SWN672

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Available in a range of lengths. Azlon™ Cylindrical Stirrer Bar is suitable for a wide range of flat bottomed containers.

  • Plain design with rounded ends
  • Suitable for a wide range of flat bottom containers
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Coating PTFE
Diameter (Metric) 8 mm
Length (Metric) 50 mm
Material Magnet
Quantity 2 Pk.
Shape Cylinder
Type Stir Bar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.