missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Cylindrical Stirrer Bar
Click to view available options
Length (Metric):
6 mm
8 mm
12 mm
13 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
80 mm
Diameter (Metric):
3 mm
4.5 mm
6 mm
8 mm
9 mm
9.5 mm
Unit Size:
Pack of 2
Description
Available in a range of lengths. Azlon™ Cylindrical Stirrer Bar is suitable for a wide range of flat bottomed containers.
- Plain design with rounded ends
- Suitable for a wide range of flat bottom containers
Specifications
Specifications
| Diameter (Metric) | 8 mm |
| Length (Metric) | 25 mm |
| Material | Magnet |
| Quantity | 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction