missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polyurethane Ice Buckets with Lid
Suitable for use with water-ice, dry-ice and salt solutions
Brand: Azlon IBB003P
94.40 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
Suitable for use with water-ice, dry-ice and salt solutions
- Black, green and blue skinned polyurethane foam ice buckets
- Ideal for separating work areas by colour
- Integral handles allow easy lifting and carrying
- Octagonal shape for easy stacking and stability
Specifications
185 mm | |
1200 g | |
Polyurethane | |
Green |
330 mm | |
Octagonal | |
Ice Bucket | |
4.5 L |