missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Multi-lingual Safety Venting Wash Bottle
Click to view available options
Capacity (Metric):
250 mL
500 mL
Description:
Printed in English, French, German and Spanish
Region 2: Norwegian, Danish, Swedish, English
Region 3: Russian, Polish, German, English
Region 4: Arabic, French, English
Closure Color:
Blue
Green
Orange
Red
Yellow
Chemical Label:
Acetone
Ethanol
I. M. S.
Isopropanol
Methanol
Description
Store and use a variety of solvents with multi-lingual labels for improved safety. Azlon Multi-lingual LDPE Venting Wash Bottles are available in four different multi-language labeling combinations. Solvent content labels correspond to color-coded lids for easy identification in a variety of settings.
- Multi-lingual wide neck wash bottles featuring a vapor venting valve to prevent drips
- Indelibly printed in up to four languages, with four available language combinations
- Choice of five solvent labels with new Globally Harmonised Symbols, NFPA diamond, risk phrases, and safety instructions
- Fitted with one piece PP closures that maintain their shape in use
- Closures feature precision jet-tip aperture for fine control
Specifications
Specifications
Capacity (Metric) | 500 mL |
Description | Region 3: Russian, Polish, German, English |
Material | LDPE |
Closure Color | Green |
Height (Metric) | 163 mm |
Chemical Label | Methanol |
Diameter (Metric) | 75 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'