missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ LDPE Multi-lingual Printed Wash Bottles

Product Code. 12106230
Click to view available options
Capacity (Metric):
250 mL
500 mL
Chemical Label:
Acetone
Deionized Water
Distilled Water
Ethanol
I. M. S.
Isopropanol
Methanol
Water
Description:
Indelibly printed in Arabic, French and English
Indelibly printed in English, French, German and Spanish
Indelibly printed in Norwegian, Danish, Swedish and English
Indelibly printed in Norwegian, Dutch, Swedish and English
Indelibly printed in Russian, Polish, German and English
This item is not returnable. View return policy
This item is not returnable. View return policy

Imprinted with Globally Harmonized Symbols, NFPA diamond, risk phrases and safety information. Azlon™ LDPE Multi-lingual Printed Wash Bottles display chemical names and key safety information in four European languages, eliminating the need for multiple wash bottles across European language speaking countries.

  • Multi-lingual wide neck wash bottles
  • Indelibly printed
  • Fitted with color-coded, one-piece PP closures that maintain their shape in use
  • Closures feature precision jet-tip aperture for fine control
  • Available in three water and five solvent labels
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Translucent
Description Indelibly printed in English, French, German and Spanish
Includes Yellow Polypropylene closure
Material LDPE
Quantity 5/PK
Temperature Range (Metric) –50 to 80°C
Closure Color Yellow
Closure Included Yes
Autoclavable Not Autoclavable
Graduated No
Mouth Wide
Shape Cylindrical
Height (Metric) 140 mm
Product Type Multi-Lingual Printed Wash Bottle
Chemical Label I. M. S.
Closure Material Polypropylene
Diameter (Metric) 60 mm
Closure Type Non-venting Cap
Through the Closure Dispensing Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.