missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Wash Bottles with Integral Spout
Click to view available options
Capacity (Metric):
250 mL
500 mL
Description
Feature precision tips, ideal for fine liquid jet dispensing. AzlonTM LDPE Wash Bottles with Integral Spout are ergonomically designed and fit a variety of washing needs.
- Ergonomic LDPE wash bottles with an integrally molded dispensing tube jet tip
- Slim hexagonal cross section makes the bottles particularly suited to smaller hands

Specifications
Specifications
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Color | Natural |
Diameter (Metric) Outer Neck | 29 mm |
Diameter (Metric) Inner Neck | 21 mm |
For Use With (Application) | For use as a dropper or for fine liquid jet dispensing |
Includes | Integrally moulded dispensing tube jet tip |
Material | LDPE |
No. per Pack | 5/PK |
Temperature Range (Metric) | –50 to 80°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ LDPE Wash Bottles with Integral Spout >
Spot an opportunity for improvement?Share a Content Correction