missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ LDPE Wide Neck Wash Bottles
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Closure Color:
Assorted
Blue
Green
Red
White
Yellow
Description
Use these translucent plastic bottles for a variety of liquid storage and sampling applications. AzlonTM LDPE Wide Neck Wash Bottles come with color-coded one-piece PP closures that maintain their shape in use.
- Square shoulder wash bottles featuring a wide neck for easy spill free filling
- Fitted with color coded one-piece PP closures that maintain their shape in use
- Closures feature precision jet-tip aperture for fine control

Specifications
Specifications
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.81 oz. |
Color | Translucent |
Includes | Blue Polypropylene closure |
Material | LDPE |
Quantity | 5/PK |
Temperature Range (Metric) | –50 to 80°C |
Closure Color | Blue |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Show More |
Documents
Product Information
Product Information
Product information
File size: 5.2 MB
Product information
File size: 2.8 MB
Product information
File size: 3.7 MB
Product information
File size: 3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ LDPE Wide Neck Wash Bottles >
Spot an opportunity for improvement?Share a Content Correction