missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Medicine Cup Measures
Click to view available options
Capacity (Metric):
30 mL
50 mL
Description
- Molded graduations
- Disposable
- Nest to save space
- Ideal for use when taking pH measurements
Specifications
Specifications
Color | Translucent |
Diameter (Metric) Outer | 37 mm |
Capacity (Metric) | 30 mL |
Material | Polypropylene |
Height (Metric) | 42 mm |
Increments | 1 mL |
Quantity | 1/Pk. |
Type | Beaker |
Disposable | Single-use |
Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction