missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Mini Ice Bucket

Holds up to 1 liter of ice or water-ice liquids.Azlon™ Mini Ice Bucket has a flat bottom to prevent tipping.

Brand:  Azlon™ IBB004P

74.37 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.


Product Code. 10395010

  • 89.25 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Alert:

Not suitable for use with solvents or liquid nitrogen


Description

Description

  • Skinned polyurethane foam mini ice buckets
  • Suitable for use with water-ice, dry-ice and salt solutions
  • Integral handles allow easy lifting and carrying 
  • Tapered for easy stacking and stability
  • Capacity 1000ml
  • Dimensions 95mm x 200mm (h x w) and weight 140g
TRUSTED_SUSTAINABILITY
Specifications

Specifications

95 mm
200 x 200 x 95 mm
140 g
Mini Ice Bucket
1000 mL
200 mm
Water ice, dry ice, salt solutions
Polyurethane Foam
Green
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ Mini Ice Bucket > Capacity: 1000mL; Color: Green

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.