missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PMP Cylinder with Printed Graduations

Printed with pin sharp blue graduations for enhanced visibility. Azlon™ PMP Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.

Brand:  Azlon CTA0250P

 View more versions of this product

Product Code. 12034618

  • 49.15 € / Pack of 2
Estimated Shipment: 07-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Printed with pin sharp blue graduations for enhanced visibility. Azlon™ PMP Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.

  • Graduations: printed enhanced pin sharp blue 
  • Base: stable hexagonal bases with non-slip anti-suction feature
  • Calibrated: to ISO 6706 and DIN 12681
  • Class A: tolerances, conformity certified, supplied with certificate
TRUSTED_SUSTAINABILITY
Specifications

Specifications

250 mL
±2 mL
A
47 mm
2PK
Autoclavable
Hexagonal
Ungraduated Cylinder
PMP
DIN 12681, ISO 6706
Blue
Conformity Certificate
2 mL
Blue
315 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ PMP Cylinder with Printed Graduations > Capacity: 250mL; Graduations: 2mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.