missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polyamide Epoxy Coated Steel Draining Rack
Azlon™ Polyamide Epoxy Coated Steel Draining Rack is available in high quality free standing or wall mounted draining rack.
160.00 € - 205.00 €
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
10116504
|
Azlon
RWK070 |
Wall Mounted |
160.00 €
Each |
In Stock
Log in to see stock. |
|||||
12044588
|
Azlon
RWK070FS |
Rack with Integral Free Standing Support |
205.00 €
Each |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
Description
Azlon™ Polyamide Epoxy Coated Steel Draining Rack is available in high quality free standing or wall mounted draining rack.
- Manufactured from polyamide epoxy coated stee
- Offers better heat and chemical resistance than other coatings
- Consists of eight pegs 110mm long and twenty four pegs 80mm in length. Peg diameter is 4.5mm
- Overall dimensions of the rack are 410mm x 300mm
Specifications
Polyamide Epoxy-coated Steel | |
32 |