Learn More
Azlon™ Polyethylene Stoppers
Use these stoppers with glass or plastic volumetric flasks and measuring cylinders which have longer 'B' length sockets. Azlon™ Polyethylene Stoppers feature a large head for a good grip and extra protection if glassware is knocked over.
21.00 € - 37.75 €
Specifications
Color | White, Red |
---|---|
Material | Polyethylene |
Product Type | Tapered Stopper |
Shape | Ribbed Cone |
For Use With (Equipment) | Glass or Plastic volumetric flasks and measuring cylinders etc |
Product Code | Brand | Standard Taper Joint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint | Price | Quantity & Availability | |||||
12977326
|
Azlon™
TRF591 |
10/19 |
21.00 €
Pack of 10 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
12987326
|
Azlon™
TRF592 |
12/21 |
21.90 €
Pack of 10 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
11317804
|
Azlon™
TRF593 |
14/23 |
32.30 €
Pack of 10 |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
11327804
|
Azlon™
TRF595 |
19/26 |
23.20 €
Pack of 10 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
12997326
|
Azlon™
TRF597 |
29/32 |
32.40 €
Pack of 10 |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||||
12907336
|
Azlon™
TRF598 |
34/35 |
37.75 €
Pack of 10 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
11337804
|
Azlon™
TRF596 |
24/29 |
28.60 €
Pack of 10 |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||||
Description
Use these stoppers with glass or plastic volumetric flasks and measuring cylinders which have longer 'B' length sockets. AzlonTM Polyethylene Stoppers feature a large head for a good grip and extra protection if glassware is knocked over.
- Manufactured from polyethylene
- Available in white and red
- Suitable for use with both Azlon and glass volumetric ware
- Enlarged head provides a good grip and protects glassware
- Ribbed cone ensures a secure leak free seal
Specifications
White, Red | |
Tapered Stopper | |
Glass or Plastic volumetric flasks and measuring cylinders etc |
Polyethylene | |
Ribbed Cone |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.