missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Amber Wide Neck Round Bottles
Click to view available options
Capacity (Metric):
60 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Store a wide range of light sensitive materials in these wide-neck plastic bottles. AzlonTM Polypropylene Amber Wide Neck Round Bottles feature a leak-proof, liner-less design and offer good chemical resistance.
- Amber high quality, heavy duty bottles
- Non-stick polypropylene screw caps
- Good chemical resistance
- Opaque, rigid amber polypropylene bottles with black polypropylene screw caps
- Smooth inner contours for efficient pouring and ease of cleaning
- Heavy-duty and very durable in use
- Autoclavable at 121°C

Specifications
Specifications
Capacity (Metric) | 2000 mL |
Capacity (English) | 67.62 oz. |
Color | Amber |
Diameter (Metric) Inner Neck | 55 mm |
For Use With (Application) | Ideal for a wide range of light sensitive liquid or solid storage |
Material | Polypropylene |
Quantity | 5/PK |
Closure Color | Black |
Closure Included | Yes |
Autoclavable | Autoclavable |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Documents
Product Information
Product Information
Product information
File size: 2 MB
Product information
File size: 3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Polypropylene Amber Wide Neck Round Bottles >
Spot an opportunity for improvement?Share a Content Correction