missing translation for 'onlineSavingsMsg'
Learn More
Azlon™ Polypropylene Amber Wide Neck Round Bottles Product Code.: 10554925
Add to basket

Azlon™ Polypropylene Amber Wide Neck Round Bottles

Product Code. 10554925
500 mL
Click to view available options
Capacity (Metric):
60 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL

Product Code. 10554925

Brand: Azlon™ BWP0500AP

Edge
Add to basket
Add to basket

Store a wide range of light sensitive materials in these wide-neck plastic bottles. Azlon™ Polypropylene Amber Wide Neck Round Bottles feature a leak-proof, liner-less design for easy filling and emptying of solid or liquid samples.

Store a wide range of light sensitive materials in these wide-neck plastic bottles. AzlonTM Polypropylene Amber Wide Neck Round Bottles feature a leak-proof, liner-less design and offer good chemical resistance.

  • Amber high quality, heavy duty bottles
  • Non-stick polypropylene screw caps
  • Good chemical resistance
  • Opaque, rigid amber polypropylene bottles with black polypropylene screw caps
  • Smooth inner contours for efficient pouring and ease of cleaning
  • Heavy-duty and very durable in use
  • Autoclavable at 121°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Color Amber
Diameter (Metric) Inner Neck 46 mm
For Use With (Application) Ideal for a wide range of light sensitive liquid or solid storage
Material Polypropylene
Quantity 10/PK
Closure Color Black
Closure Included Yes
Autoclavable Autoclavable
Graduated No
Mouth Wide
Shape Round
Height (Metric) 161 mm
Product Type Round Wide Mouth Bottle
Height (English) 6.33 in.
Closure Liner Unlined
Closure Material Polypropylene
Diameter (Metric) 75 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ Polypropylene Amber Wide Neck Round Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.