missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Griffin Style Polypropylene Beakers

Ideal for general laboratory use

Brand:  Azlon BDC238P

41.98 EUR valid until 2024-11-29
Use promo code "21718" to get your promotional price.


 View more versions of this product

Product Code. 15324921

  • 44.20 € / Pack of 6
Estimated Shipment: 19-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Complies with ISO 7056
  • Traditional beaker shape
  • Good chemical resistance
  • Autoclavable at 121°C
  • Graduations are clearly printed in indelible solvent resistant ink
TRUSTED_SUSTAINABILITY
Specifications

Specifications

95 mm
Polypropylene
50 mL
Beaker
Yes
600 mL
125 mm
6/Pk.
Autoclavable
ISO 7056
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers