missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Griffin Style Polypropylene Beakers

Product Code. 15364911
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 15364911

Brand: Azlon BDC212P

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for general laboratory use

  • Complies with ISO 7056
  • Traditional beaker shape
  • Good chemical resistance
  • Autoclavable at 121°C
  • Graduations are clearly printed in indelible solvent resistant ink
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 35 mm
Capacity (Metric) 25 mL
Material Polypropylene
Height (Metric) 50 mm
Increments 5 mL
Quantity 12 Pk.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.