missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Griffin Style Polypropylene Beakers

Ideal for general laboratory use

Brand:  Azlon BDC218P

33.68 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15374911

  • 35.45 € / Pack of 12
Estimated Shipment: 03-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Complies with ISO 7056
  • Traditional beaker shape
  • Good chemical resistance
  • Autoclavable at 121°C
  • Graduations are clearly printed in indelible solvent resistant ink
TRUSTED_SUSTAINABILITY
Specifications

Specifications

42 mm
Polypropylene
10 mL
Beaker
Yes
50 mL
60 mm
12 Pk.
Autoclavable
ISO 7056
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers