missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Griffin Style Polypropylene Beakers
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
Unit Size:
Pack of 12
Pack of 6
Description
- Complies with ISO 7056
- Traditional beaker shape
- Good chemical resistance
- Autoclavable at 121°C
- Graduations are clearly printed in indelible solvent-resistant ink
Specifications
Specifications
| Diameter (Metric) Outer | 131 mm |
| Capacity (Metric) | 250 mL |
| Material | Polypropylene |
| Height (Metric) | 187 mm |
| Increments | 25 mL |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Graduated | Yes |
| Certifications/Compliance | ISO 7056 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction