missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Cylinders with Molded Graduations
Manufactured from high clarity polypropylene for good chemical and temperature resistance. Azlon™ Polypropylene Cylinders with Molded Graduations are a sturdy and reliable choice for measuring the volume of liquids in a laboratory.
Brand: Azlon CP0050P
44.96 EUR valid until 2024-11-29
Use promo code "21718" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured from high clarity polypropylene for good chemical and temperature resistance. Azlon™ Polypropylene Cylinders with Molded Graduations are a sturdy and reliable choice for measuring the volume of liquids in a laboratory.
- Hexagonal base enhances stability
- Anti-suction feature prevents cylinder from sticking to wet surfaces and minimizes spillage
- Raised molded graduations provide permanent markings for measurement
- Large pouring spout facilitates dispensing
Specifications
50 mL | |
±1 mL | |
B | |
10PK | |
Hexagonal | |
200 mm |
Polypropylene | |
ISO 6706 | |
26 mm | |
1 mL | |
7.87 in. | |
Ungraduated Cylinder |