missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Cylinders with Printed Graduations
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
Brand: Azlon CPB1000P
18.77 EUR valid until 2024-11-29
Use promo code "21718" to get your promotional price.
Description
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
- Hexagonal base improves stability
- Anti-suction feature prevents cylinder from sticking to wet surfaces and minimizes spillage
- Ultra clear polypropylene provides enhanced visibility and chemical resistance
- Class B
- Conforms to ISO 6706
Specifications
1000 mL | |
±10 mL | |
B | |
66 mm | |
10 mL | |
Hexagonal | |
440 mm |
Polypropylene | |
ISO 6706 | |
Blue | |
1PK | |
Blue | |
17.32 in. | |
Ungraduated Cylinder |