missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Cylinders with Printed Graduations
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 10
Pack of 5
Description
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
- Hexagonal base improves stability
- Anti-suction feature prevents cylinder from sticking to wet surfaces and minimizes spillage
- Ultra clear polypropylene provides enhanced visibility and chemical resistance
- Class B
- Conforms to ISO 6706
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Material | Polypropylene |
| Tolerance | ±20 mL |
| Certifications/Compliance | ISO 6706 |
| Class | B |
| Scale | Blue |
| Diameter (Metric) | 83 mm |
| Quantity | 1PK |
| Graduations | 20 mL |
| Scale Color | Blue |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido