missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Cylinders with Printed Graduations
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
Brand: Azlon CPB0050P
38.19 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.
This item is not returnable.
View return policy
Description
Printed with pin sharp blue graduations for enhanced visibility. Azlon™ Polypropylene Cylinders with Printed Graduations provide a reliable solution for measuring the volume of liquids in a laboratory.
- Hexagonal base improves stability
- Anti-suction feature prevents cylinder from sticking to wet surfaces and minimizes spillage
- Ultra clear polypropylene provides enhanced visibility and chemical resistance
- Class B
- Conforms to ISO 6706
Specifications
50 mL | |
±1 mL | |
B | |
26 mm | |
1 mL | |
Hexagonal | |
200 mm |
Polypropylene | |
ISO 6706 | |
Blue | |
10PK | |
Blue | |
7.87 in. | |
Ungraduated Cylinder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction