missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Graduated Bottles with Write On Panel
Click to view available options
Capacity (Metric):
125 mL
Description
- High clarity polypropylene bottles
- Leak proof, liner-less design
- Clear crisp printed graduations show milliliters and fluid ounces
- Printed with large white write-on panel for easy labelling
- Smooth inner contour for efficient pouring and ease of cleaning
- Ideal for both liquids and solids, perfect for microbiological sampling
- Autoclavable at 121°C

Specifications
Specifications
Capacity (Metric) | 125 mL |
Diameter (Metric) Inner Neck | 32 mm |
Material | Polypropylene |
Quantity | 10/PK |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | Yes |
Mouth | Wide |
Height (Metric) | 100 mm |
Closure Material | Polypropylene |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction