missing translation for 'onlineSavingsMsg'
Learn More
Azlon™ Polypropylene Graduated Molded Jugs with Handles Product Code.: 11363694
In Stock
to see stock.
Add to basket

Azlon™ Polypropylene Graduated Molded Jugs with Handles

Product Code. 11363694
3000 mL, 500mL
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Graduations:
10mL
50mL
100mL
500mL

Product Code. 11363694

Brand: Azlon JPM3000P

In Stock
to see stock.
Edge
Add to basket
Add to basket

Manufactured in high clarity polypropylene. Azlon™ Polypropylene Graduated Moulded Jugs with Handles are tapered with ergonomically designed handle for comfort and control. Suitable for food applications in accordance with EU and US regulations. Permanent moulded graduations provide easy volume assessment. Autoclavable to 121° C.

  • Tapered jugs in high clarity polypropylene
  • Permanent molded graduations
  • Autoclavable at 121° C
  • Ergonomically designed handle with thumb grip for easy carrying
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3000 mL
Capacity (English) 101.44 oz.
Color Clear
Material Polypropylene
No. per Pack Individual
Quantity Each
Temperature Range (Metric) –20 to 135°C
Graduations 500mL
Certifications/Compliance EU; USA
Closure Included No
Autoclavable Autoclavable
Graduated Yes
Mouth Wide
Shape Tapered
Height (Metric) 240 mm
Product Type Molded Jug
Height (English) 9.45 in.
Diameter (Metric) 152 mm
Through the Closure Dispensing No
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Azlon™ Polypropylene Graduated Molded Jugs with Handles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.