missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Round Wide Neck Bottles
19.33 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Use promo code "23259" to get your promotional price.
Click to view available options
Capacity (Metric):
100 mL
125 mL
150 mL
Description
Use these durable round bottles for a wide range of liquid storage, media preparation and sampling applications. AzlonTM Polypropylene Round Wide Neck Bottles feature a leak-proof, liner-less design and offer good chemical resistance. Easy to clean. Smooth inner contour for efficient pouring.
- Translucent, rigid polypropylene bottles with polypropylene screw caps
- Heavy duty and very durable in use
- Suitable for food contact applications in accordance with EU and USA regulations
- Batch certificate available to download online
- Bulk packs contain an equal number of bottles and caps, packed separately
- Autoclavable at 121°C
Specifications
Capacity (Metric) | 150 mL |
Diameter (Metric) Inner Neck | 32 mm |
For Use With (Application) | Ideal for a wide range of liquid storage, media preparation and sampling applications |
Material | Polypropylene |
Quantity | 10/PK |
Closure Included | Yes |
Autoclavable | Autoclavable |
Mouth | Wide |
Shape | Round |
Height (Metric) | 116 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'