missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Wide Mouth Polypropylene Bottles
Constructed of heavy duty, durable plastic. Azlon™ Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.
Brand: Azlon™ BWP2000BULK
423.91 EUR valid until 2024-12-31
Use promo code "21933" to get your promotional price.
This item is not returnable.
View return policy
Description
Constructed of heavy duty, durable plastic. Azlon™Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.
- High clarity, rigid polypropylene bottles with polypropylene screw caps
- Leak-proof, liner-less design
- Smooth inner contours for efficient pouring and ease of pouring
- Heavy duty and very durable in use
- Ideal for a wide range of liquid storage, media preparation and sampling applications
- Good chemical resistance
- Autoclavable at 121°C
Specifications
2000 mL | |
30 | |
30/Pk. | |
Yes | |
242 mm | |
120 mm |
Polypropylene | |
Bulk | |
White | |
Autoclavable | |
Polypropylene | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction