missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Wide Mouth Polypropylene Bottles

Constructed of heavy duty, durable plastic. Azlon™ Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.

Brand:  Azlon™ BLP0150BULK

501.82 EUR valid until 2024-12-31
Use promo code "21933" to get your promotional price.


 View more versions of this product

Product Code. 15367017

  • 585.00 € / Pack of 330
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Constructed of heavy duty, durable plastic. Azlon™Wide Mouth Polypropylene Bottles are easy to clean and designed for efficient, effortless pouring.

  • High clarity, rigid polypropylene bottles with polypropylene screw caps
  • Leak-proof, liner-less design
  • Smooth inner contours for efficient pouring and ease of pouring
  • Heavy duty and very durable in use
  • Ideal for a wide range of liquid storage, media preparation and sampling applications
  • Good chemical resistance
  • Autoclavable at 121°C
TRUSTED_SUSTAINABILITY
Specifications

Specifications

150 mL
330
330/Pk.
White
Autoclavable
Polypropylene
Screw Cap
Polypropylene
Bulk
Polypropylene
Yes
116 mm
51 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.