missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Gallipot
Constructed from medical grade polypropylene. Azlon™ Polypropylene Gallipot is suitable for sampling, short term storage, micro-analysis, and many other applications.
147.00 € - 195.00 €
Specifications
Material | Polypropylene |
---|---|
Type | Gallipot |
For Use With (Application) | Sampling, short term storage, micro-analysis |
Beschreibung
- Low form dishes made from medical grade polypropylene
- Suitable for sampling, short term storage, micro-analysis or many other applications
- Molded graduations to capacity
- 60mL pots are available sterile in individually wrapped vac packs
- Non-sterile versions are autoclavable to 121°C
Spezifikation
Polypropylene | |
Gallipot | |
Sampling, short term storage, micro-analysis |