missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Erlenmeyer Conical Flask
Polypropylene erlenmeyer conical flask with chemical resistance
Brand: Azlon FDE550
34.82 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Polypropylene erlenmeyer conical flask with chemical resistance
- With chemical resistance
- Wide neck with PP screw cap
- Flask and cap can be autoclaved at 121°C
Specifications
Polypropylene | |
1000 mL | |
200 mL | |
1 | |
45/40 | |
Screw Cap |
Translucent | |
Polypropylene | |
225 mm | |
Conical | |
Autoclavable | |
52 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction