missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Narrow Neck Round Bottles
Click to view available options
Capacity (Metric):
30 mL
60 mL
100 mL
125 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Use these durable plastic bottles for a wide range of liquid storage, media preparation and sampling applications. AzlonTM Polypropylene Narrow Neck Round Bottles are ideal for food contact applications in accordance with EU and USA regulations.
- Translucent, rigid polypropylene bottles with polypropylene screw caps
- Heavy duty and very durable in use
- Autoclavable at 121°C
- Batch certificate available to download online
- Good general chemical resistance
- Bulk packs contain an equal number of bottles and caps, packed separately

Specifications
Specifications
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.81 oz. |
Color | Translucent |
Diameter (Metric) Inner Neck | 27 mm |
Material | Polypropylene |
Quantity | 5/PK |
Closure Color | Translucent |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction