Learn More
Azlon™ PTFE Sleeves
Fabricated from pure PTFE for superior chemical, corrosion and contamination resistance, high thermal stability and good flexural properties. Azlon™ PTFE Sleeves form a grease-free gas tight seal for ground glass joints. Available in standard joint sizes for accurate fit.
Brand: Azlon SWN967
Description
Fabricated from pure PTFE for superior chemical, corrosion and contamination resistance, high thermal stability and good flexural properties. Azlon™ PTFE Sleeves form a grease-free gas tight seal for ground glass joints. Available in standard joint sizes for accurate fit.
- Truncated cone of pure PTFE
- Allows easy separation of joints
- Excellent chemical resistance
- Outstanding resistance to fatigue
- Working temperature range of -100°C to +250°C
- No contamination from joint grease
- Intended for single or occasional use
- Appropriate for low vacuum work
- USP Class VI grade PTFE
- Verified for food contact applications per US regulations
Specifications
For low vacuum work | |
Sleeves | |
45/50 |
PTFE | |
–100 to 250°C | |
Truncated cone |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.