missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Round Wide Neck Powder HDPE Bottles
Click to view available options
Capacity (Metric):
150 mL
250 mL
300 mL
500 mL
1000 mL
Description
- Translucent rigid HDPE bottles with PVDC wadded polypropylene screw caps

Specifications
Specifications
Capacity (Metric) | 150 mL |
Color | Translucent |
Material | HDPE |
No. per Pack | 10 |
Closure Included | Yes |
Mouth | Wide |
Height (Metric) | 104 mm |
Diameter (Metric) | 50 mm |
Closure Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Round Wide Neck Powder HDPE Bottles >
Spot an opportunity for improvement?Share a Content Correction