missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Spouted HDPE Bucket
Spouted HDPE buckets for easy pouring and with moulded graduations
Brand: Azlon BWX106
This item is not returnable.
View return policy
Description
- Handle grip for easy lifting and carrying
- Choice of white or black
- Moulded graduation

Specifications
Spouted Bucket | |
Not Autoclavable | |
330 mm | |
1 Ea. |
HDPE | |
Black | |
315 mm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azlon™ Spouted HDPE Bucket > Spouted; Black; 17L
Spot an opportunity for improvement?Share a Content Correction