missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Polypropylene Squat Form Cylinder
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Graduations:
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 5
Description
Design Features:
- Squat design ensures stability
- Unique self-draining base eliminates water collection during washing in an automatic laboratory washing machine resulting in the elimination of spill and contamination
- Molded graduations with blue over-print provide durability and visibility for measurement
- Anti-suction base minimizes spillage when lifting cylinder from wet surface
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Material | Polypropylene |
| No. per Pack | 1PK |
| Class | B |
| Scale | blue |
| Diameter (Metric) | 83 mm |
| Graduations | 20 mL |
| Scale Color | Blue |
| Base Type | Circular |
| Height (Metric) | 285 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction