missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ Tapered Beakers with Printed Graduations
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
5000 mL
Description
Manufactured from high clarity polypropylene for optimum visibility and good chemical resistance. Azlon™ Tapered Beakers with Printed Graduations provide an excellent solution for measuring and dispensing chemicals in a laboratory setting and are available in sizes to fit many needs.
- Tapered stacking style - space saving and easy to handle
- Autoclavable at 121°C
- Crisp, blue, easy to read indelible graduations
- Precise non-drip pouring spouts
- Complies with ISO 7056
Specifications
Specifications
Color | Translucent |
Diameter (Metric) Base | 47 mm |
Diameter (Metric) Outer | 61.5 mm |
Diameter (Metric)Top | 61.5 mm |
Capacity (Metric) | 100 mL |
Material | Polypropylene |
For Use With (Application) | Ideal for Use in Microbiology Laboratories, Tissue Culture or Environments |
Height (Metric) | 73 mm |
Increments | 20 mL |
Quantity | 10/Pk. |
Show More |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu