missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ Tapered Beakers with Printed Graduations

Product Code. 11960975
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
400 mL
500 mL
600 mL
1000 mL
2000 mL
3000 mL
5000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Manufactured from high clarity polypropylene for optimum visibility and good chemical resistance. Azlon™ Tapered Beakers with Printed Graduations provide an excellent solution for measuring and dispensing chemicals in a laboratory setting and are available in sizes to fit many needs.

  • Tapered stacking style - space saving and easy to handle
  • Autoclavable at 121°C 
  • Crisp, blue, easy to read indelible graduations
  • Precise non-drip pouring spouts
  • Complies with ISO 7056
TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (Metric) Base 64 mm
Diameter (Metric) Outer 80.5 mm
Diameter (Metric)Top 80.5 mm
Capacity (Metric) 250 mL
Material Polypropylene
For Use With (Application) Ideal for Use in Microbiology Laboratories, Tissue Culture or Environments
Height (Metric) 96 mm
Increments 50 mL
Quantity 10/Pk.
Temperature (Metric) Max. Operating -20°C to +135°C
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Certifications/Compliance ISO 7056, FDA
Scale Blue Printed Scale
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'