missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synergy Healthcare™ Azo™ Self Seal Sterilizer Pouches
High quality preformed, heat sealable, peelable sterile barrier packaging. Synergy Healthcare™ Azo™ Self Seal Sterilizer Pouches are suited to the sterilization of surgical instruents, laboratory equipment or small to medium sized sets using steam or Ethylene Oxide.
225.00 € - 397.86 €
Specifications
Content And Storage | Cool dry place |
---|---|
Autoclavable | Autoclavable |
Certifications/Compliance | EN868-5, ISO11607-1, 93/42/EEC, ISO13485, ISO9001 |
Closure Type | Self-adhesive |
Color | Blue |
Product Code | Brand | Dimensions (L x W) | No. per Case | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | No. per Case | Price | Quantity & Availability | |||||
15661974
|
Synergy Healthcare™
MBA1085 |
250 x 130mm | 1200 |
388.00 €
Pack of 1200 |
In Stock
Log in to see stock. ![]() |
|||||
15671974
|
Synergy Healthcare™
SSP13356 |
350 x 130mm | 2000 | N/A | ||||||
15681974
|
Synergy Healthcare™
SSP20330 |
330 x 200mm | 800 | N/A | ||||||
15691974
|
Synergy Healthcare™
MBO1090 |
390 x 300mm | 400 |
225.00 €
Pack of 400 |
In Stock
Log in to see stock. ![]() |
|||||
15601984
|
Synergy Healthcare™
MBA1081 |
200 x 90mm | 1200 |
244.00 €
Pack of 1200 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||||
15611984
|
Synergy Healthcare™
MBA1082 |
230 x 90mm | 1200 |
354.00 €
Pack of 1200 |
Estimated Shipment: 24-04-2025
Log in to see stock. |
|||||
Description
- Made from specially treated paper, less fibres released when pouch is opened and reducing the risk of contamination
- New film technology increases impact strength of pouch film up to 10 times, virtually eliminates the shattering of film when opening
- Indicators are placed between the 2 layers which make-up the pouch film, prevents offsetting and leakage of ink
- Meet EN ISO 11607 part 1 and EN 868-4 standards
Specifications
Cool dry place | |
EN868-5, ISO11607-1, 93/42/EEC, ISO13485, ISO9001 | |
Blue | |
Polyethylene | |
135 μm | |
6.30 kN/m |
Autoclavable | |
Self-adhesive | |
Single-use | |
Non-sterile | |
Steam and EtO |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Synergy Healthcare™ Azo™ Self Seal Sterilizer Pouches